Tip, A-GW-30-147
Mfr # A-GW-30-147
Zoro # G8152532
product price: $64.99
/eaKey Features
For Use With
Airco(R) Products
Application
Cutting, Gouging
Series
A-GW-30-147
Tip Size
147
Tip Type
GTB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-GW-30-147
Zoro #
G8152532
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
147
Details
Item
Tip
For Use With
Airco(R) Products
Application
Cutting, Gouging
Series
A-GW-30-147
Tip Type
GTB
Flame Type
Medium to Heavy Preheat
Compatible Fuel Type
MAPP, Propylene
Tip Series
A-GW-30
Material
Tellurium Copper
Compatible Manufacturer
Airco
Description
Tip, Compatible Fuel Type MAPP, Propylene, Tip Series A-GW-30, Tip Size 147, Compatible Manufacturer Airco, Application Cutting, Gouging, Flame Type Medium to Heavy Preheat, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.