Tip Adapter, S16844
Mfr # S16844
Zoro # G2370028
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
For MIG Guns
Lincoln(R) Style
For Use With
Lincoln(R) Style
Compatible with Brand
Lincoln
Overall Diameter
5/8 in
Adapter Type
Tip Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16844
Zoro #
G2370028
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5/8 in
Overall Length
1 5/16 in
Details
Item
Tip Adapter
For MIG Guns
Lincoln(R) Style
For Use With
Lincoln(R) Style
Compatible with Brand
Lincoln
Adapter Type
Tip Adapter
Compatible with Series
Full Auto Sub-Arc; Semi Auto Sub-Arc
Connection Type
Threaded
Welding Processes
MIG Welding (GMAW)
Description
Tip Adapter, Adapter Type Tip Adapter, Compatible with Brand Lincoln, Compatible with Series Full Auto Sub-Arc; Semi Auto Sub-Arc, Welding Processes MIG Welding (GMAW), Connection Type Threaded, Overall Diameter 5/8 in, Overall Length 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.