Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TET-01809
Zoro #
G7830401
UPC #
-
Country of Origin
United States
Dimensions
Orifice Diameter
1 4/5 mm
Details
Item
Nozzle
For Use With
Panasonic TKU08103
Features
1.8mm 103A
Compatible with Brand
Panasonic
For Material Type
Mild Steel, Stainless Steel
Compatible with Manufacturer Part Number
TGN-02004-L
Compatible with Plasma Gas
Air
Compatible with Series
TKU
For Plasma Torch Series
TKU
Welding Processes
Plasma Cutting
Compatible with Model
TKU08103
Maximum Current
100 A
Process
Plasma Cutting
Description
Nozzle, Compatible with Model TKU08103, Compatible with Series TKU, Compatible with Brand Panasonic, Maximum Current 100 A, Compatible with Plasma Gas Air, For Material Type Mild Steel, Stainless Steel, Orifice Diameter 1 4/5 mm, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number TGN-02004-L, For Use With Panasonic TKU08103, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.