Shop AMERICAN TORCH TIP
See all product information
Create Account
UnshieldedNozzle, Hypertherm, PK5
- Mfr # 220064
- Zoro # G8334882
product price:Â
$
42.95
/pk of 5, $8.59/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX1650
Compatible with Brand
Hypertherm
Application
T100 Ext Powermax1650
For Plasma Cutter Series
Powermax1650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220064
- Zoro #
- G8334882
- UPC #
- -
- Country of Origin
- United States
- Item
- Unshielded Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm PMAX1650
- Compatible with Brand
- Hypertherm
- Application
- T100 Ext Powermax1650
- For Plasma Cutter Series
- Powermax1650
- For Plasma Torch Type
- Handheld, Machine
- Compatible with Manufacturer Part Number
- 120979
- Compatible with Series
- T100, T100M, T100M-2
- Cutting Configuration
- Standoff Cutting
- Maximum Current
- 100 A
- Compatible Plasma Torch Series
- T100, T100M, T100M-2
- Compatible Plasma Torch Type
- Handheld, Machine
- Compatible Brand
- Hypertherm
- Amperage - Maximum
- 100 A
- Compatible Plasma Cutter Series
- Powermax1650
- Process
- Plasma Cutting
- Compatible Manufacturer Part Number
- 120979
Description
Unshielded Nozzle, For Plasma Cutter Series Powermax1650, Compatible with Series T100, T100M, T100M-2, Compatible with Brand Hypertherm, Maximum Current 100 A, Welding Processes Plasma Cutting, Application T100 Ext Powermax1650, Compatible with Grainger Part Number 41R828, Compatible with Manufacturer Part Number 120979, Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm PMAX1650, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.