Zoro Homepage

Victor 1-GPN Size 2 Cutting Tip

  • Mfr # 6290H-FH-56

  • Zoro # G8022524


product price: $20.35
/ea

Key Features

Series
6290H-FH
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
56
Gas Service
MAPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290H-FH-56
Zoro #
G8022524
UPC #
-
Country of Origin
United States

Dimensions

Size
56
Tip Size
56
Steel Thickness
1 in to 2 in
Maximum Cutting Thickness
2 in
Minimum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
6290H-FH
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
MAPP
Application
High Speed
Oxygen Pressure
40 to 55 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Type
1 Piece
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Tip Series
6290H-FH
Pressure Rating (Oxygen)
40 to 55 psi
For Torch Type
Machine
Compatible Manufacturer
Harris
Tip Design
Two Piece
Compatible Fuel Type
MAPP
Pressure Rating (Fuel)
4 oz to 2 psi

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series 6290H-FH, Tip Size 56, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 2 in, Compatible Manufacturer Harris, Application High Speed, Flame Type Medium Preheat, Pressure Rating (Fuel) 4 oz to 2 psi, Pressure Rating (Oxygen) 40 to 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.