Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 1-101 Size 8 Cutting Tip

  • Mfr # 1-101-8

  • Zoro # G9683317


product price: $18.89
/ea

Key Features

Series
1-101
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
8
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-101-8
Zoro #
G9683317
UPC #
-
Country of Origin
United States

Dimensions

Size
8
Tip Size
8
Steel Thickness
12 in
Maximum Cutting Thickness
12 in
Kerf Width
0.41 in

Details

Item
Cutting Tip
Series
1-101
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
10 to 15 psi
Propane Gas Soft Solder
no
Type
1 Piece
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Tip Series
1-101
Compatible Fuel Type
Acetylene
Compatible Torch Manufacturer Part Number
Oxygen Flow Rate
5 to 11 scfh (Preheat), 55 to 65 scfh (Cutting)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Pressure Rating (Fuel)
10 to 15 psig
For Torch Type
Handheld, Machine
Minimum Cutting Speed
3 in/min
Fuel Flow Rate
48 to 62 scfh (Acetylene)
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
45 to 55 psig
Tip Design
One Piece
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Maximum Cutting Speed
5 in/min

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 8, Tip Design One Piece, Maximum Cutting Thickness 12 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.