Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 1-108 Size 2 Cutting Tip

  • Mfr # 1-108-2

  • Zoro # G8095166


product price: $26.69
/ea

Key Features

Series
1-108
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-108-2
Zoro #
G8095166
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 in
Maximum Cutting Thickness
1 1/2 in
Kerf Width
0.09 in
Minimum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
1-108
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Pipe Cutting
Oxygen Pressure
40 to 45 psi
Tip Type
GPP
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Acetylene Pressure
3 to 6 psi
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Type
Standard
Tip Series
1-108
Oxygen Flow Rate
11 to 20 scfh (Preheat), 140 to 160 scfh (Cutting)
Pressure Rating (Oxygen)
35 to 45 psig (Cutting), 4 to 12 psig (Preheat)
Compatible Fuel Type
Acetylene
Maximum Cutting Speed
13 in/min
For Torch Type
Handheld, Machine
Minimum Cutting Speed
19 in/min
Fuel Flow Rate
10 to 18 scfh (Acetylene)
Compatible Manufacturer
Victor
Tip Design
One Piece
Pressure Rating (Fuel)
3 to 7 psig (Acetylene)

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-108, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application Pipe Cutting, Flame Type Medium Preheat, Fuel Flow Rate 10 to 18 scfh (Acetylene), Kerf Width 0.09 in, Maximum Cutting Speed 13 in/min, Minimum Cutting Speed 19 in/min, Oxygen Flow Rate 11 to 20 scfh (Preheat), 140 to 160 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.