Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 1-112 Size 3 Cutting Tip

  • Mfr # 1-112-3

  • Zoro # G8380312


product price: $47.15
/ea

Key Features

Series
1-112
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-112-3
Zoro #
G8380312
UPC #
-
Country of Origin
United States

Dimensions

Size
3
Tip Size
3
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
1 1/2 in

Details

Item
Cutting Tip
Series
1-112
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Bent Trimming and Rivet
Oxygen Pressure
35 to 40 psi
Tip Type
GPP
Propane Gas Soft Solder
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Type
Standard
Silver Solder Tube
no
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Acetylene Pressure
4 to 10 psi
MAPP Gas Soft Solder
no
Tip Series
1-112
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene
Tip Design
One Piece
Pressure Rating (Oxygen)
35 to 40 psi
Pressure Rating (Fuel)
4 to 10 psi (Acetylene)
For Torch Type
Handheld

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-112, Tip Size 3, Tip Design One Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application Bent Trimming and Rivet, Flame Type Medium Preheat, Pressure Rating (Fuel) 4 to 10 psi (Acetylene), Pressure Rating (Oxygen) 35 to 40 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.