Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 1-116 Size 4 Cutting Tip

  • Mfr # 1-116-4

  • Zoro # G8339003


product price: $36.15
/ea

Key Features

Series
1-116
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
4
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-116-4
Zoro #
G8339003
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
3 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
1-116
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
40 to 50 psi
Tip Type
GPP
Fuel Pressure
5 to 10 psi
Silver Solder Tube
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Type
Standard
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Tip Series
1-116
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene
Pressure Rating (Oxygen)
40 to 50 psi

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 1-116, Tip Size 4, Maximum Cutting Thickness 3 in, Compatible Manufacturer Victor, Flame Type Medium Preheat, Pressure Rating (Oxygen) 40 to 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.