Victor Series 1-118 Size 6 Tip
Mfr # 1-118-6
Zoro # G8170443
product price: $47.99
/eaKey Features
For Use With
Victor(R) Products
Application
Gouging
Flame Type
Medium Preheat
Series
1-118-6
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-118-6
Zoro #
G8170443
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
6
Minimum Cutting Thickness
6 in
Maximum Cutting Thickness
8 in
Details
Item
Tip
For Use With
Victor(R) Products
Application
Gouging
Flame Type
Medium Preheat
Series
1-118-6
Gas Service
Acetylene
Tip Type
GPP
Tip Series
1-118
Compatible Torch Manufacturer Part Number
Material
Tellurium Copper
For Torch Type
Handheld
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Maximum Cutting Speed
8 in/min
Tip Design
One Piece
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Victor
Description
Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-118, Tip Size 6, Tip Design One Piece, Minimum Cutting Thickness 6 in, Maximum Cutting Thickness 8 in, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Gouging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.