Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 1-118 Size 8 Tip

  • Mfr # 1-118-8

  • Zoro # G8160932


product price: $41.79
/ea

Key Features

For Use With
Victor(R) Products
Application
Gouging
Tip Type
GPP
Tip Size
8
Series
1-118-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-118-8
Zoro #
G8160932
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
8
Maximum Cutting Thickness
12 in

Details

Item
Tip
For Use With
Victor(R) Products
Application
Gouging
Tip Type
GPP
Series
1-118-8
Flame Type
Medium Preheat
Gas Service
Acetylene
For Torch Type
Handheld
Maximum Cutting Speed
5 in/min
Material
Tellurium Copper
Compatible Fuel Type
Acetylene
Compatible Cutting Torch Series
HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Torch Manufacturer Part Number
HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Tip Design
One Piece
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Manufacturer
Victor
Tip Series
1-118

Description

Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-118, Tip Size 8, Tip Design One Piece, Maximum Cutting Thickness 12 in, Compatible Cutting Torch Series HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Gouging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.