Victor Series 1-303MP Size 3 Cutting Tip
Mfr # 1-303MP-3
Zoro # G8111722
product price: $17.89
/eaKey Features
Series
1-303MP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Propylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-303MP-3
Zoro #
G8111722
UPC #
-
Country of Origin
United States
Dimensions
Size
3
Tip Size
3
Steel Thickness
1 in
Minimum Cutting Thickness
2 in
Maximum Cutting Thickness
2 1/2 in
Kerf Width
0.1 in
Description
Cutting Tip, Compatible Fuel Type MAPP, Propane, For Torch Type Handheld, Machine, Tip Series 1-303MP, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 14 to 18 scfh, Kerf Width 0.1 in, Maximum Cutting Speed 9 in/min, Minimum Cutting Speed 14 in/min, Oxygen Flow Rate 150 to 200 scfh (Cutting), 23 to 108 scfh (Preheat)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.