Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 1-303MP Size 4 Cutting Tip

  • Mfr # 1-303MP-4

  • Zoro # G8155752


product price: $17.45
/ea

Key Features

Series
1-303MP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
4
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-303MP-4
Zoro #
G8155752
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
2 in
Kerf Width
0.12 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
1-303MP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
General Purpose
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
0.7 psi
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Type
1 Piece
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
Tip Series
1-303MP
Oxygen Flow Rate
210 to 250 scfh (Cutting), 23 to 108 scfh (Preheat)
Fuel Flow Rate
16 to 20 scfh
Maximum Cutting Speed
8 in/min
Tip Design
One Piece
Pressure Rating (Fuel)
8 to 12 psig
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
45 to 50 psig (Cutting)
Minimum Cutting Speed
11 in/min
For Torch Type
Handheld, Machine
Compatible Fuel Type
MAPP, Propane

Description

Cutting Tip, Compatible Fuel Type MAPP, Propane, For Torch Type Handheld, Machine, Tip Series 1-303MP, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 3 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 16 to 20 scfh, Kerf Width 0.12 in, Maximum Cutting Speed 8 in/min, Minimum Cutting Speed 11 in/min, Oxygen Flow Rate 210 to 250 scfh (Cutting), 23 to 108 scfh (Preheat), Pressure Rating (Fuel) 8 to 12 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.