Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 1-303MP Size 5 Cutting Tip

  • Mfr # 1-303MP-5

  • Zoro # G7979185


product price: $17.15
/ea

Key Features

Series
1-303MP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-303MP-5
Zoro #
G7979185
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
3 in
Kerf Width
0.14 in
Maximum Cutting Thickness
5 in
Minimum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
1-303MP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
General Purpose
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
10 to 15 psi
Soft Solder Tube Cap.
No
Type
1 Piece
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Silver Solder Tube
no
Tip Series
1-303MP
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
40 to 55 psig (Cutting)
Fuel Flow Rate
20 to 30 scfh
Minimum Cutting Speed
10 in/min
Tip Design
One Piece
Pressure Rating (Fuel)
8 to 12 psig
Maximum Cutting Speed
6 in/min
Oxygen Flow Rate
23 to 108 scfh (Preheat), 300 to 360 scfh (Cutting)
Compatible Fuel Type
MAPP, Propane
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type MAPP, Propane, For Torch Type Handheld, Machine, Tip Series 1-303MP, Tip Size 5, Tip Design One Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 20 to 30 scfh, Kerf Width 0.14 in, Maximum Cutting Speed 6 in/min, Minimum Cutting Speed 10 in/min, Oxygen Flow Rate 23 to 108 scfh (Preheat), 300 to 360 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.