Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 2-210N Size 2 Cutting Tip

  • Mfr # 2-210N-2

  • Zoro # G7906394


product price: $16.85
/ea

Key Features

Series
2-210N
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-210N-2
Zoro #
G7906394
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
1 1/2 in

Details

Item
Cutting Tip
Series
2-210N
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose, Hand and Machine Cutting, Scrap Cutting
Oxygen Pressure
30 to 35 psi
Tip Type
GPP
Fuel Pressure
3 to 7 psi
Propane Gas Soft Solder
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Type
2 Piece
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Tip Series
2-210N
Compatible Fuel Type
Natural Gas, Propane
Tip Design
Two Piece
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
30 to 35 psi
Compatible Manufacturer
Victor
Pressure Rating (Fuel)
3 to 7 psi

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 2-210N, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Hand and Machine Cutting, Scrap Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 3 to 7 psi, Pressure Rating (Oxygen) 30 to 35 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.