Victor Series 2-285N Size 0 Scarfing Tip
Mfr # 2-285N-312-INT
Zoro # G8430161
product price: $90.45
/ea
Free Shipping & Returns
Key Features
For Use With
Victor(R) Products
Flame Type
Scarfing
Size
0
Gas Service
Liquid Natural Gas
Application
Scarfing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-285N-312-INT
Zoro #
G8430161
UPC #
-
Country of Origin
United States
Dimensions
Size
0
Tip Size
0
Details
Item
Scarfing Tip
Series
2-285N-312-INT
For Use With
Victor(R) Products
Flame Type
Scarfing
Gas Service
Liquid Natural Gas
Application
Scarfing
Tip Type
GPP
Propane Gas Silver Braze
no
Type
Standard
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Material
Tellurium Copper
Tip Series
2-285N
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Victor
Description
Scarfing Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 2-285N, Tip Size 0, Compatible Manufacturer Victor, Application Scarfing, Flame Type Scarfing, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.