Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 3-118 Size 2 Cutting Tip

  • Mfr # 3-118-2

  • Zoro # G7819716


product price: $32.99
/ea
Sold in multiples of 75 for $2,474.25

Key Features

Series
3-118
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-118-2
Zoro #
G7819716
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 1/2 in
Minimum Cutting Thickness
1 in
Maximum Cutting Thickness
1 1/2 in
Kerf Width
0.09 in

Details

Item
Cutting Tip
Series
3-118
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Hand Use
Oxygen Pressure
35 to 45 psi
Tip Type
GPP
Fuel Pressure
3 to 7 psi
Propane Gas Soft Solder
no
Type
1 Piece
Silver Solder Tube
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Tip Series
3-118
Fuel Flow Rate
10 to 18 scfh (Acetylene)
Minimum Cutting Speed
13 in/min
Pressure Rating (Fuel)
3 to 7 psig (Acetylene)
Pressure Rating (Oxygen)
35 to 45 psig (Cutting)
Tip Design
One Piece
For Torch Type
Handheld
Compatible Cutting Attachment
CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3
Oxygen Flow Rate
11 to 20 scfh (Preheat), 140 to 160 scfh (Cutting)
Compatible Fuel Type
Acetylene
Maximum Cutting Speed
19 in/min
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 3-118, Tip Size 2, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Hand Use, Flame Type Medium Preheat, Fuel Flow Rate 10 to 18 scfh (Acetylene), Kerf Width 0.09 in, Maximum Cutting Speed 19 in/min, Minimum Cutting Speed 13 in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.