Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 3-118 Size 4 Cutting Tip

  • Mfr # 3-118-4

  • Zoro # G8367073


product price: $33.15
/ea

Key Features

Series
3-118
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
4
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-118-4
Zoro #
G8367073
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
3 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
3-118
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Hand Use
Oxygen Pressure
40 to 50 psi
Tip Type
GPP
Fuel Pressure
5 to 10 psi
Silver Solder Tube
no
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Type
1 Piece
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Tip Series
3-118
Pressure Rating (Fuel)
5 to 10 psi
Pressure Rating (Oxygen)
40 to 50 psi
Tip Design
One Piece
Compatible Cutting Attachment
CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3
For Torch Type
Handheld
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 3-118, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Hand Use, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 10 psi, Pressure Rating (Oxygen) 40 to 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.