Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 3-GPN Size 00 Cutting Tip

  • Mfr # 3-GPN-00

  • Zoro # G8176007


product price: $19.30
/ea

Key Features

Series
3-GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
00
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-GPN-00
Zoro #
G8176007
UPC #
-
Country of Origin
United States

Dimensions

Size
00
Tip Size
00
Steel Thickness
1/8 in
Kerf Width
0.04 in
Maximum Cutting Thickness
1/4 in

Details

Item
Cutting Tip
Series
3-GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
20 to 25 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Silver Solder Tube
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Type
2 Piece
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Tip Series
3-GPN
Oxygen Flow Rate
22 to 26 scfh (Cutting), 23 to 108 scfh (Preheat)
Maximum Cutting Speed
25 in/min
Fuel Flow Rate
5 to 7 scfh
Compatible Manufacturer
Victor
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
20 to 25 psig
For Torch Type
Handheld, Machine
Tip Design
Two Piece
Pressure Rating (Fuel)
3 to 5 psig
Minimum Cutting Speed
21 in/min

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 3-GPN, Tip Size 00, Tip Design Two Piece, Maximum Cutting Thickness 1/4 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 5 to 7 scfh, Kerf Width 0.04 in, Maximum Cutting Speed 25 in/min, Minimum Cutting Speed 21 in/min, Oxygen Flow Rate 22 to 26 scfh (Cutting), 23 to 108 scfh (Preheat), Pressure Rating (Fuel) 3 to 5 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.