Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 3-GPN Size 000 Cutting Tip

  • Mfr # 3-GPN-000

  • Zoro # G7900006


product price: $19.30
/ea

Key Features

Series
3-GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
000
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-GPN-000
Zoro #
G7900006
UPC #
-
Country of Origin
United States

Dimensions

Size
000
Tip Size
000
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Series
3-GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
20 to 25 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Silver Solder Tube
no
Type
2 Piece
Propane Gas Silver Solder
no
Tip Series
3-GPN
Pressure Rating (Fuel)
0.6 psi
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
20 to 25 psi
For Torch Type
Handheld
Tip Design
Two Piece
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series 3-GPN, Tip Size 000, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 0.6 psi, Pressure Rating (Oxygen) 20 to 25 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.