Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 3-GPN Size 2 Cutting Tip

  • Mfr # 3-GPN-2

  • Zoro # G8078743


product price: $17.15
/ea

Key Features

Series
3-GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-GPN-2
Zoro #
G8078743
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
2 in
Kerf Width
0.09 in
Maximum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
3-GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
35 to 40 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Type
2 Piece
Silver Solder Tube
no
Tip Series
3-GPN
For Torch Type
Handheld, Machine
Fuel Flow Rate
12 to 15 scfh
Compatible Manufacturer
Victor
Pressure Rating (Fuel)
4 to 8 psig
Oxygen Flow Rate
115 to 135 scfh (Cutting), 23 to 108 scfh (Preheat)
Tip Design
Two Piece
Minimum Cutting Speed
12 in/min
Pressure Rating (Oxygen)
35 to 45 psig (Cutting)
Compatible Fuel Type
Natural Gas, Propane
Maximum Cutting Speed
18 in/min

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 3-GPN, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 1 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 12 to 15 scfh, Kerf Width 0.09 in, Maximum Cutting Speed 18 in/min, Minimum Cutting Speed 12 in/min, Oxygen Flow Rate 115 to 135 scfh (Cutting), 23 to 108 scfh (Preheat), Pressure Rating (Fuel) 4 to 8 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.