Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 3-GPN Size 5 Cutting Tip

  • Mfr # 3-GPN-5

  • Zoro # G8020013


product price: $16.15
/ea

Key Features

Series
3-GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-GPN-5
Zoro #
G8020013
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
6 in
Minimum Cutting Thickness
4 in
Maximum Cutting Thickness
5 in
Kerf Width
0.14 in

Details

Item
Cutting Tip
Series
3-GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
0.7 psi
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Type
2 Piece
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Tip Series
3-GPN
For Torch Type
Handheld, Machine
Oxygen Flow Rate
23 to 108 scfh (Preheat), 300 to 360 scfh (Cutting)
Compatible Fuel Type
Natural Gas, Propane
Maximum Cutting Speed
9 in/min
Minimum Cutting Speed
6 in/min
Pressure Rating (Oxygen)
45 to 55 psig (Cutting)
Pressure Rating (Fuel)
8 to 12 psig
Tip Design
Two Piece
Fuel Flow Rate
20 to 30 scfh
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 3-GPN, Tip Size 5, Tip Design Two Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 20 to 30 scfh, Kerf Width 0.14 in, Maximum Cutting Speed 9 in/min, Minimum Cutting Speed 6 in/min, Oxygen Flow Rate 23 to 108 scfh (Preheat), 300 to 360 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.