Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 3-GPP Size 0 Cutting Tip

  • Mfr # 3-GPP-0

  • Zoro # G8285051


product price: $21.35
/ea

Key Features

Series
3-GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
0
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-GPP-0
Zoro #
G8285051
UPC #
-
Country of Origin
United States

Dimensions

Size
0
Tip Size
0
Steel Thickness
1/4 in
Maximum Cutting Thickness
1/2 in
Kerf Width
0.06 in
Minimum Cutting Thickness
3/8 in

Details

Item
Cutting Tip
Series
3-GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
General Purpose
Oxygen Pressure
25 to 30 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Type
2 Piece
Silver Solder Tube
no
Tip Series
3-GPP
For Torch Type
Handheld, Machine
Pressure Rating (Fuel)
3 to 5 psig
Minimum Cutting Speed
18 in/min
Pressure Rating (Oxygen)
25 to 35 psig
Oxygen Flow Rate
23 to 108 scfh (Preheat), 25 to 35 scfh (Cutting)
Compatible Manufacturer
Victor
Fuel Flow Rate
8 to 10 scfh
Compatible Fuel Type
MAPP
Maximum Cutting Speed
24 in/min
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series 3-GPP, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 8 to 10 scfh, Kerf Width 0.06 in, Maximum Cutting Speed 24 in/min, Minimum Cutting Speed 18 in/min, Oxygen Flow Rate 23 to 108 scfh (Preheat), 25 to 35 scfh (Cutting), Pressure Rating (Fuel) 3 to 5 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.