Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 3-GPP Size 1 Cutting Tip

  • Mfr # 3-GPP-1

  • Zoro # G8258117


product price: $19.25
/ea

Key Features

Series
3-GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
1
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-GPP-1
Zoro #
G8258117
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
1 in
Kerf Width
0.08 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Series
3-GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
General Purpose
Oxygen Pressure
30 to 35 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
Silver Solder Tube
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Type
2 Piece
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
Tip Series
3-GPP
Maximum Cutting Speed
20 in/min
Minimum Cutting Speed
15 in/min
Pressure Rating (Oxygen)
30 to 35 psig
Compatible Manufacturer
Victor
Compatible Fuel Type
MAPP
Pressure Rating (Fuel)
4 to 6 psig
Oxygen Flow Rate
23 to 108 scfh (Preheat), 70 to 80 scfh (Cutting)
Tip Design
Two Piece
Fuel Flow Rate
10 to 12 scfh
For Torch Type
Handheld, Machine

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series 3-GPP, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 10 to 12 scfh, Kerf Width 0.08 in, Maximum Cutting Speed 20 in/min, Minimum Cutting Speed 15 in/min, Oxygen Flow Rate 23 to 108 scfh (Preheat), 70 to 80 scfh (Cutting), Pressure Rating (Fuel) 4 to 6 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.