Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 3-GPP Size 2 Cutting Tip

  • Mfr # 3-GPP-2

  • Zoro # G8474803


product price: $21.35
/ea

Key Features

Series
3-GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-GPP-2
Zoro #
G8474803
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
2 in
Kerf Width
0.09 in
Maximum Cutting Thickness
1 1/2 in
Minimum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
3-GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
General Purpose
Oxygen Pressure
35 to 40 psi
Tip Type
GPP
Fuel Pressure
0.5 psi
MAPP Gas Silver Solder
No
Type
2 Piece
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Tip Series
3-GPP
Pressure Rating (Oxygen)
35 to 45 psig (Cutting)
Minimum Cutting Speed
12 in/min
Fuel Flow Rate
12 to 15 scfh
Maximum Cutting Speed
18 in/min
Oxygen Flow Rate
115 to 135 scfh (Cutting), 23 to 108 scfh (Preheat)
Pressure Rating (Fuel)
4 to 8 psig, 5 to 9 psig
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor
Compatible Fuel Type
MAPP
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series 3-GPP, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 12 to 15 scfh, Kerf Width 0.09 in, Maximum Cutting Speed 18 in/min, Minimum Cutting Speed 12 in/min, Oxygen Flow Rate 115 to 135 scfh (Cutting), 23 to 108 scfh (Preheat)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.