Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 3-GPP Size 3 Cutting Tip

  • Mfr # 3-GPP-3

  • Zoro # G8209004


product price: $21.35
/ea

Key Features

Series
3-GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-GPP-3
Zoro #
G8209004
UPC #
-
Country of Origin
United States

Dimensions

Size
3
Tip Size
3
Steel Thickness
3 in
Kerf Width
0.1 in
Minimum Cutting Thickness
2 in
Maximum Cutting Thickness
2 1/2 in

Details

Item
Cutting Tip
Series
3-GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
General Purpose
Oxygen Pressure
45 to 50 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
Silver Solder Tube
no
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Type
2 Piece
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Tip Series
3-GPP
Oxygen Flow Rate
150 to 200 scfh (Cutting), 23 to 108 scfh (Preheat)
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor
Compatible Fuel Type
MAPP
Maximum Cutting Speed
14 in/min
Fuel Flow Rate
14 to 18 scfh
Pressure Rating (Oxygen)
40 to 50 psig
Minimum Cutting Speed
9 in/min
Pressure Rating (Fuel)
5 to 10 psig
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series 3-GPP, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 14 to 18 scfh, Kerf Width 0.1 in, Maximum Cutting Speed 14 in/min, Minimum Cutting Speed 9 in/min, Oxygen Flow Rate 150 to 200 scfh (Cutting), 23 to 108 scfh (Preheat)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.