Zoro Homepage

Victor Series 5-101 Size 1 Cutting Tip

  • Mfr # 5-101-1

  • Zoro # G7882646


product price: $15.75
/ea

Key Features

Series
5-101
For Use With
Victor(R) Products
Flame Type
Light to Medium Preheat
Size
1
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-101-1
Zoro #
G7882646
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Series
5-101
For Use With
Victor(R) Products
Flame Type
Light to Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
30 to 35 psi
Tip Type
GPP
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Acetylene Pressure
3 to 5 psi
Type
1 Piece
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Tip Series
5-101
Pressure Rating (Fuel)
3 to 5 psi (Acetylene)
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene
Tip Design
One Piece
For Torch Type
Handheld
Pressure Rating (Oxygen)
30 to 35 psi

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 5-101, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Light to Medium Preheat, Pressure Rating (Fuel) 3 to 5 psi (Acetylene), Pressure Rating (Oxygen) 30 to 35 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.