Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series GPM Size 5 Cutting Tip

  • Mfr # GPM-5

  • Zoro # G8202835


product price: $15.85
/ea

Key Features

Series
GPM
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
MAPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-5
Zoro #
G8202835
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
5 in
Maximum Cutting Thickness
5 in

Details

Item
Cutting Tip
Series
GPM
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
MAPP
Application
General Purpose
Oxygen Pressure
50 to 55 psi
Tip Type
GPP
Fuel Pressure
0.7 psi
Silver Solder Tube
no
Type
2 Piece
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Tip Series
GPM
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor
Tip Design
Two Piece
Pressure Rating (Oxygen)
50 to 55 psi
Pressure Rating (Fuel)
0.7 psig
Compatible Fuel Type
MAPP

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPM, Tip Size 5, Tip Design Two Piece, Maximum Cutting Thickness 5 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 0.7 psig, Pressure Rating (Oxygen) 50 to 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.