Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series GPN Size 4 Cutting Tip

  • Mfr # GPN-4

  • Zoro # G9683247


product price: $14.45
/ea

Key Features

Series
GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
4
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPN-4
Zoro #
G9683247
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
3 in
Maximum Cutting Thickness
3 in
Kerf Width
0.12 in

Details

Item
Cutting Tip
Series
GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
45 to 50 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
Propane Gas Soft Solder
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Type
2 Piece
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Tip Series
GPN
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Victor
Fuel Flow Rate
16 to 20 scfh
Pressure Rating (Oxygen)
40 to 50 psig (Cutting)
Maximum Cutting Speed
11 in/min
Tip Design
Two Piece
Oxygen Flow Rate
210 to 250 scfh (Cutting), 23 to 108 scfh (Preheat)
Pressure Rating (Fuel)
8 to 12 psig
Minimum Cutting Speed
8 in/min
For Torch Type
Handheld, Machine

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series GPN, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 16 to 20 scfh, Kerf Width 0.12 in, Maximum Cutting Speed 11 in/min, Minimum Cutting Speed 8 in/min, Oxygen Flow Rate 210 to 250 scfh (Cutting), 23 to 108 scfh (Preheat), Pressure Rating (Fuel) 8 to 12 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.