Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series GPN Size 5 Cutting Tip

  • Mfr # GPN-5

  • Zoro # G9683231


product price: $13.95
/ea

Key Features

Series
GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPN-5
Zoro #
G9683231
UPC #
00716352513463
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
4 in
Maximum Cutting Thickness
5 in
Minimum Cutting Thickness
4 in
Kerf Width
0.14 in

Details

Item
Cutting Tip
Series
GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
45 to 50 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Type
2 Piece
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Tip Series
GPN
Oxygen Flow Rate
23 to 108 scfh (Preheat), 300 to 360 scfh (Cutting)
Tip Design
Two Piece
Maximum Cutting Speed
10 in/min
Pressure Rating (Fuel)
8 to 12 psig
Fuel Flow Rate
20 to 30 scfh
Compatible Manufacturer
Victor
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
45 to 55 psig (Cutting)
Compatible Fuel Type
Natural Gas, Propane
Minimum Cutting Speed
6 in/min

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series GPN, Tip Size 5, Tip Design Two Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 20 to 30 scfh, Kerf Width 0.14 in, Maximum Cutting Speed 10 in/min, Minimum Cutting Speed 6 in/min, Oxygen Flow Rate 23 to 108 scfh (Preheat), 300 to 360 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.