Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series GPN Size 7 Cutting Tip

  • Mfr # GPN-7

  • Zoro # G7857613


product price: $16.55
/ea

Key Features

Series
GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
7
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPN-7
Zoro #
G7857613
UPC #
-
Country of Origin
United States

Dimensions

Size
7
Tip Size
7
Steel Thickness
10 in
Maximum Cutting Thickness
10 in
Kerf Width
0.34 in

Details

Item
Cutting Tip
Series
GPN
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
0.7 psi
Type
2 Piece
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Tip Series
GPN
Minimum Cutting Speed
3 in/min
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor
Tip Design
Two Piece
Fuel Flow Rate
25 to 35 scfh
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
55 to 65 psig (Cutting)
Oxygen Flow Rate
23 to 153 scfh (Preheat), 450 to 500 scfh (Cutting)
Pressure Rating (Fuel)
8 to 12 psig
Maximum Cutting Speed
5 in/min

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series GPN, Tip Size 7, Tip Design Two Piece, Maximum Cutting Thickness 10 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 25 to 35 scfh, Kerf Width 0.34 in, Maximum Cutting Speed 5 in/min, Minimum Cutting Speed 3 in/min, Oxygen Flow Rate 23 to 153 scfh (Preheat), 450 to 500 scfh (Cutting), Pressure Rating (Fuel) 8 to 12 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.