Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series GPNL Size 0 Cutting Tip

  • Mfr # GPNL-0

  • Zoro # G8445157


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Series
GPNL
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
0
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPNL-0
Zoro #
G8445157
UPC #
-
Country of Origin
United States

Dimensions

Size
0
Tip Size
0
Steel Thickness
3/8 in
Maximum Cutting Thickness
1/2 in
Kerf Width
0.06 in
Minimum Cutting Thickness
3/8 in

Details

Item
Cutting Tip
Series
GPNL
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
Machine Cutting
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Type
2 Piece
Propane Gas Soft Solder
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
Tip Series
GPNL
Tip Design
Two Piece
Minimum Cutting Speed
18 in/min
Pressure Rating (Fuel)
3 to 5 psig
Compatible Manufacturer
Victor
Maximum Cutting Speed
24 in/min
For Torch Type
Machine
Compatible Fuel Type
Liquid Natural Gas
Pressure Rating (Oxygen)
25 to 30 psig (Cutting), 30 to 35 psig (Cutting)

Description

Cutting Tip, Compatible Fuel Type Liquid Natural Gas, For Torch Type Machine, Tip Series GPNL, Tip Size 0, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Victor, Application Machine Cutting, Flame Type Medium Preheat, Kerf Width 0.06 in, Maximum Cutting Speed 24 in/min, Minimum Cutting Speed 18 in/min, Pressure Rating (Fuel) 3 to 5 psig, Pressure Rating (Oxygen) 25 to 30 psig (Cutting), 30 to 35 psig (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.