Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series GPNL Size 1 Cutting Tip

  • Mfr # GPNL-1

  • Zoro # G8319306


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Series
GPNL
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
1
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPNL-1
Zoro #
G8319306
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in
Kerf Width
0.08 in

Details

Item
Cutting Tip
Series
GPNL
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
Machine Cutting
Oxygen Pressure
20 to 25 psi
Tip Type
GPP
Fuel Pressure
4 to 6 psi
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Type
2 Piece
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Tip Series
GPNL
Maximum Cutting Speed
20 in/min
Pressure Rating (Fuel)
3 to 6 psig
For Torch Type
Machine
Pressure Rating (Oxygen)
30 to 35 psig (Cutting)
Minimum Cutting Speed
15 in/min
Compatible Manufacturer
Victor
Compatible Fuel Type
Liquid Natural Gas
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Liquid Natural Gas, For Torch Type Machine, Tip Series GPNL, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Application Machine Cutting, Flame Type Medium Preheat, Kerf Width 0.08 in, Maximum Cutting Speed 20 in/min, Minimum Cutting Speed 15 in/min, Pressure Rating (Fuel) 3 to 6 psig, Pressure Rating (Oxygen) 30 to 35 psig (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.