Victor Series GPP Size 00 Cutting Tip
Mfr # GPP-00
Zoro # G9683213
product price: $15.19
/eaKey Features
Series
GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
00
Gas Service
Propylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPP-00
Zoro #
G9683213
UPC #
-
Country of Origin
United States
Dimensions
Size
00
Tip Size
00
Steel Thickness
1/4 in
Kerf Width
0.05 in
Maximum Cutting Thickness
1/4 in
Description
Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPP, Tip Size 00, Tip Design Two Piece, Maximum Cutting Thickness 1/4 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 5 to 7 scfh, Kerf Width 0.05 in, Maximum Cutting Speed 25 in/min, Minimum Cutting Speed 21 in/min, Oxygen Flow Rate 22 to 26 scfh (Cutting), 23 to 108 scfh (Preheat), Pressure Rating (Fuel) 2 to 5 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.