Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series GPP Size 000 Cutting Tip

  • Mfr # GPP-000

  • Zoro # G9683204


product price: $14.45
/ea

Key Features

Series
GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
000
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPP-000
Zoro #
G9683204
UPC #
-
Country of Origin
United States

Dimensions

Size
000
Tip Size
000
Steel Thickness
1/8 in
Maximum Cutting Thickness
1/8 in
Kerf Width
0.04 in

Details

Item
Cutting Tip
Series
GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
General Purpose
Oxygen Pressure
20 to 25 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Type
2 Piece
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
Tip Series
GPP
Compatible Manufacturer
Victor
Maximum Cutting Speed
28 in/min
Minimum Cutting Speed
24 in/min
Compatible Fuel Type
MAPP
Pressure Rating (Oxygen)
20 to 25 psig (Cutting)
Tip Design
Two Piece
Fuel Flow Rate
5 to 6 scfh
Oxygen Flow Rate
12 to 14 scfh (Cutting), 23 to 108 scfh (Preheat)
Pressure Rating (Fuel)
2 to 5 psig
For Torch Type
Handheld, Machine

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPP, Tip Size 000, Tip Design Two Piece, Maximum Cutting Thickness 1/8 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 5 to 6 scfh, Kerf Width 0.04 in, Maximum Cutting Speed 28 in/min, Minimum Cutting Speed 24 in/min, Oxygen Flow Rate 12 to 14 scfh (Cutting), 23 to 108 scfh (Preheat), Pressure Rating (Fuel) 2 to 5 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.