Zoro Homepage

Victor Series GPP Size 5 Cutting Tip

  • Mfr # GPP-5

  • Zoro # G9683152


product price: $14.85
/ea

Key Features

Series
GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPP-5
Zoro #
G9683152
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
4 in
Kerf Width
0.14 in
Minimum Cutting Thickness
4 in
Maximum Cutting Thickness
5 in

Details

Item
Cutting Tip
Series
GPP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
General Purpose
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
2 psi
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Type
2 Piece
Propane Gas Silver Braze
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Tip Series
GPP
Oxygen Flow Rate
23 to 108 scfh (Preheat), 300 to 360 scfh (Cutting)
Minimum Cutting Speed
6 in/min
Pressure Rating (Fuel)
6 to 10 psig, 6 to 9 psig
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
45 to 55 psig (Cutting)
Tip Design
Two Piece
Compatible Fuel Type
MAPP
Fuel Flow Rate
20 to 30 scfh
Maximum Cutting Speed
10 in/min
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPP, Tip Size 5, Tip Design Two Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 20 to 30 scfh, Kerf Width 0.14 in, Maximum Cutting Speed 10 in/min, Minimum Cutting Speed 6 in/min, Oxygen Flow Rate 23 to 108 scfh (Preheat), 300 to 360 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.