Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series HPN Size 1 Cutting Tip

  • Mfr # HPN-1

  • Zoro # G8097634


product price: $19.15
/ea

Key Features

Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
1
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPN-1
Zoro #
G8097634
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
3/4 in
Kerf Width
0.04 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Hand Use for Scarp, Bevel and Heavy Preheat Uses
Oxygen Pressure
30 to 35 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Type
2 Piece
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
Tip Series
HPN
Pressure Rating (Oxygen)
30 to 35 psig (Cutting)
Compatible Manufacturer
Victor
For Torch Type
Handheld
Tip Design
Two Piece
Minimum Cutting Speed
15 in/min
Maximum Cutting Speed
20 in/min
Oxygen Flow Rate
115 to 125 scfh (Cutting)
Fuel Flow Rate
22 to 110 scfh
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Fuel)
3 to 6 psig

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series HPN, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Application Hand Use for Scarp, Bevel and Heavy Preheat Uses, Flame Type Heavy Preheat, Fuel Flow Rate 22 to 110 scfh, Kerf Width 0.04 in, Maximum Cutting Speed 20 in/min, Minimum Cutting Speed 15 in/min, Oxygen Flow Rate 115 to 125 scfh (Cutting), Pressure Rating (Fuel) 3 to 6 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.