Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series HPN Size 12 Cutting Tip

  • Mfr # HPN-12

  • Zoro # G8152767


product price: $22.85
/ea

Key Features

Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
12
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPN-12
Zoro #
G8152767
UPC #
-
Country of Origin
United States

Dimensions

Size
12
Tip Size
12
Steel Thickness
18 in
Maximum Cutting Thickness
18 in

Details

Item
Cutting Tip
Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Hand Use for Scarp, Bevel and Heavy Preheat Uses
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
0.5 psi
MAPP Gas Silver Solder
No
Type
2 Piece
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Tip Series
HPN
For Torch Type
Handheld
Compatible Fuel Type
Natural Gas, Propane
Minimum Cutting Speed
2 in/min
Pressure Rating (Oxygen)
45 to 55 psi
Tip Design
Two Piece
Oxygen Flow Rate
1000 to 1200 scfh (Cutting)
Compatible Manufacturer
Victor
Maximum Cutting Speed
3 in/min
Fuel Flow Rate
30 to 130 scfh
Pressure Rating (Fuel)
10 to 16 psig

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series HPN, Tip Size 12, Tip Design Two Piece, Maximum Cutting Thickness 18 in, Compatible Manufacturer Victor, Application Hand Use for Scarp, Bevel and Heavy Preheat Uses, Flame Type Heavy Preheat, Fuel Flow Rate 30 to 130 scfh, Maximum Cutting Speed 3 in/min, Minimum Cutting Speed 2 in/min, Oxygen Flow Rate 1000 to 1200 scfh (Cutting), Pressure Rating (Fuel) 10 to 16 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.