Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series HPN Size 2 Cutting Tip

  • Mfr # HPN-2

  • Zoro # G7884387


product price: $18.85
/ea

Key Features

Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
2
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPN-2
Zoro #
G7884387
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 in
Kerf Width
0.09 in
Maximum Cutting Thickness
1 1/2 in
Minimum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Hand Use for Scarp, Bevel and Heavy Preheat Uses
Oxygen Pressure
40 to 55 psi
Tip Type
GPP
Fuel Pressure
0.7 psi
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Type
2 Piece
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Propane Gas Silver Solder
no
Tip Series
HPN
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
35 to 45 psig (Cutting)
Minimum Cutting Speed
12 in/min
For Torch Type
Handheld
Oxygen Flow Rate
115 to 125, 125 to 135 scfh (Cutting)
Tip Design
Two Piece
Fuel Flow Rate
22 to 110 scfh
Maximum Cutting Speed
18 in/min
Pressure Rating (Fuel)
3 to 6 psig, 5 to 9 psig
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series HPN, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application Hand Use for Scarp, Bevel and Heavy Preheat Uses, Flame Type Heavy Preheat, Fuel Flow Rate 22 to 110 scfh, Kerf Width 0.09 in, Maximum Cutting Speed 18 in/min, Minimum Cutting Speed 12 in/min, Oxygen Flow Rate 115 to 125, 125 to 135 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.