Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series HPN Size 3 Cutting Tip

  • Mfr # HPN-3

  • Zoro # G8300643


product price: $22.75
/ea

Key Features

Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
3
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPN-3
Zoro #
G8300643
UPC #
-
Country of Origin
United States

Dimensions

Size
3
Tip Size
3
Steel Thickness
2 in
Kerf Width
0.1 in
Minimum Cutting Thickness
2 in
Maximum Cutting Thickness
2 1/2 in

Details

Item
Cutting Tip
Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Hand Use for Scarp, Bevel and Heavy Preheat Uses
Oxygen Pressure
40 to 55 psi
Tip Type
GPP
Fuel Pressure
0.7 psi
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Silver Solder Tube
no
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Type
2 Piece
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Tip Series
HPN
Maximum Cutting Speed
14 in/min
Pressure Rating (Fuel)
5 to 10 psig
Tip Design
Two Piece
Compatible Manufacturer
Victor
Minimum Cutting Speed
10 in/min
Oxygen Flow Rate
150 to 200 scfh (Cutting)
For Torch Type
Handheld
Fuel Flow Rate
22 to 110 scfh
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Oxygen)
40 to 50 psig (Cutting)

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series HPN, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Victor, Application Hand Use for Scarp, Bevel and Heavy Preheat Uses, Flame Type Heavy Preheat, Fuel Flow Rate 22 to 110 scfh, Kerf Width 0.1 in, Maximum Cutting Speed 14 in/min, Minimum Cutting Speed 10 in/min, Oxygen Flow Rate 150 to 200 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.