Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series MTHN Size 00 Cutting Tip

  • Mfr # MTHN-00

  • Zoro # G7831257


product price: $19.29
/ea

Key Features

Series
MTHN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
00
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTHN-00
Zoro #
G7831257
UPC #
-
Country of Origin
United States

Dimensions

Size
00
Tip Size
00
Steel Thickness
3/8 in
Maximum Cutting Thickness
3/8 in
Minimum Cutting Thickness
3/8 in
Kerf Width
0.05 in

Details

Item
Cutting Tip
Series
MTHN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
High Speed Machine Cutting
Oxygen Pressure
85 to 95 psi
Tip Type
GPP
Fuel Pressure
8 oz
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Type
2 Piece
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Tip Series
MTHN
Pressure Rating (Fuel)
8 psig
Maximum Cutting Speed
30 in/min
Compatible Manufacturer
Victor
Compatible Fuel Type
Natural Gas, Propane
For Torch Type
Machine
Minimum Cutting Speed
22 in/min
Tip Design
Two Piece
Oxygen Flow Rate
110 to 120 scfh (Cutting), 23 to 140 scfh (Preheat)
Pressure Rating (Oxygen)
30 to 35 psig (Preheat), 85 to 95 psig (Cutting)
Fuel Flow Rate
12 to 65 scfh

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series MTHN, Tip Size 00, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 3/8 in, Compatible Manufacturer Victor, Application High Speed Machine Cutting, Flame Type Heavy Preheat, Fuel Flow Rate 12 to 65 scfh, Kerf Width 0.05 in, Maximum Cutting Speed 30 in/min, Minimum Cutting Speed 22 in/min, Oxygen Flow Rate 110 to 120 scfh (Cutting), 23 to 140 scfh (Preheat)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.