Zoro Homepage

Victor Series MTHN Size 4 Cutting Tip

  • Mfr # MTHN-4

  • Zoro # G7905204


product price: $18.19
/ea

Key Features

Series
MTHN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
4
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTHN-4
Zoro #
G7905204
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
8 in
Maximum Cutting Thickness
8 in
Minimum Cutting Thickness
7 in
Kerf Width
0.14 in

Details

Item
Cutting Tip
Series
MTHN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
High Speed Machine Cutting
Oxygen Pressure
85 to 95 psi
Tip Type
GPP
Fuel Pressure
8 oz
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Type
2 Piece
Silver Solder Tube
no
Tip Series
MTHN
Compatible Fuel Type
Natural Gas, Propane
For Torch Type
Machine
Maximum Cutting Speed
6 in/min
Compatible Manufacturer
Victor
Oxygen Flow Rate
23/140 scfh (Preheat), 390 to 450 scfh (Cutting)
Fuel Flow Rate
12 to 65 scfh
Pressure Rating (Fuel)
8 psig
Minimum Cutting Speed
4 in/min
Pressure Rating (Oxygen)
30 to 35 psig (Preheat), 85 to 95 psig (Cutting)
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series MTHN, Tip Size 4, Tip Design Two Piece, Minimum Cutting Thickness 7 in, Maximum Cutting Thickness 8 in, Compatible Manufacturer Victor, Application High Speed Machine Cutting, Flame Type Heavy Preheat, Fuel Flow Rate 12 to 65 scfh, Kerf Width 0.14 in, Maximum Cutting Speed 6 in/min, Minimum Cutting Speed 4 in/min, Oxygen Flow Rate 23/140 scfh (Preheat), 390 to 450 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.