Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series MTHP Size 1 Cutting Tip

  • Mfr # MTHP-1

  • Zoro # G8128276


product price: $19.29
/ea

Key Features

Series
MTHP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
1
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTHP-1
Zoro #
G8128276
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
1 1/2 in
Kerf Width
0.07 in
Maximum Cutting Thickness
1 1/2 in
Minimum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
MTHP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Oxygen Pressure
85 to 95 psi
Tip Type
GPP
Fuel Pressure
8 oz
MAPP Gas Soft Solder
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Type
2 Piece
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
85 to 95 psi
Maximum Cutting Speed
24 in/min
Pressure Rating (Fuel)
8 oz
Minimum Cutting Speed
12 in/min
Fuel Flow Rate
12 to 65 scfh
Compatible Fuel Type
MAPP
For Torch Type
Machine
Oxygen Flow Rate
145 to 160 scfh (Cutting), 23 to 140 scfh (Preheat)
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Size 1, Tip Design One Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Flame Type Medium Preheat, Fuel Flow Rate 12 to 65 scfh, Kerf Width 0.07 in, Maximum Cutting Speed 24 in/min, Minimum Cutting Speed 12 in/min, Oxygen Flow Rate 145 to 160 scfh (Cutting), 23 to 140 scfh (Preheat), Pressure Rating (Fuel) 8 oz, Pressure Rating (Oxygen) 85 to 95 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.