Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series MTHP Size 6 Cutting Tip

  • Mfr # MTHP-6

  • Zoro # G8427894


product price: $20.85
/ea

Key Features

Series
MTHP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
6
Gas Service
Propylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTHP-6
Zoro #
G8427894
UPC #
-
Country of Origin
United States

Dimensions

Size
6
Tip Size
6
Steel Thickness
10 in
Maximum Cutting Thickness
10 in

Details

Item
Cutting Tip
Series
MTHP
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Propylene
Application
High Speed Machine Cutting
Oxygen Pressure
85 to 95 psi
Tip Type
GPP
Fuel Pressure
8 oz
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Type
2 Piece
Tip Series
MTHP
Compatible Manufacturer
Victor
Compatible Fuel Type
MAPP
Pressure Rating (Oxygen)
85 to 95 psi
Pressure Rating (Fuel)
8 oz
For Torch Type
Machine
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series MTHP, Tip Size 6, Tip Design One Piece, Maximum Cutting Thickness 10 in, Compatible Manufacturer Victor, Application High Speed Machine Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 8 oz, Pressure Rating (Oxygen) 85 to 95 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.