Zoro Homepage

Water Hose Extension, 40V76

  • Mfr # 40V76

  • Zoro # G8390024


product price: $17.99
/ea

Key Features

For Use With
Airco(R) and LINDE(R) Style Tig Torches
Hose Length
12 1/2 ft
Compatible with Brand
Linde
Welding Processes
TIG Welding (GTAW)
Hose Tube Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40V76
Zoro #
G8390024
UPC #
769255656225
Country of Origin
China

Dimensions

Hose Length
12 1/2 ft

Details

Item
Water Hose Extension
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Compatible with Brand
Linde
Welding Processes
TIG Welding (GTAW)
Hose Tube Material
Vinyl
Reference Number
40V76
Compatible Chemicals
Fresh Water
Compatible Grainger Part Number
248C079, 48A958, 48A959, 48A960, 48C078

Description

Water Hose Extension, Hose Length 12 1/2 ft, Hose Tube Material Vinyl, Welding Processes TIG Welding (GTAW), Reference Number 40V76, Compatible Chemicals Fresh Water, Compatible with Brand Linde, Compatible with Grainger Part Number 248C079, 48A958, 48A959, 48A960, 48C078

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.