Zoro Homepage

Water Tube 130A Bevel O2

  • Mfr # 220700ATTC

  • Zoro # G9535644


product price: $13.55
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Compatible with Plasma Gas
O2 (Oxygen)
Compatible with Series
HD4070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220700ATTC
Zoro #
G9535644
UPC #
-
Country of Origin
United States

Details

Item
Water Tube
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Compatible with Plasma Gas
O2 (Oxygen)
Compatible with Series
HD4070
Cutting Configuration
Beveling
Maximum Current
130 A

Description

Water Tube, Compatible with Series HD4070, Compatible with Brand Hypertherm, Maximum Current 130 A, Cutting Configuration Beveling, Welding Processes Plasma Cutting, Compatible with Plasma Gas O2 (Oxygen), For Use With Hypertherm HPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.