Zoro Homepage

Water Tube, 60-0340

  • Mfr # 60-0340

  • Zoro # G8472581


product price: $17.55
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD130
Compatible with Brand
ATTC
Features
Water Tube
Compatible with Model
PHD 2000 (200 AMP), PHD 2000 (40 - 100 AMP), PHD 260 (200- 260 AMP), PHD 260 (30 - 130 AMP)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-0340
Zoro #
G8472581
UPC #
-
Country of Origin
United States

Details

Item
Water Tube
Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD130
Compatible with Brand
ATTC
Features
Water Tube
Compatible with Model
PHD 2000 (200 AMP), PHD 2000 (40 - 100 AMP), PHD 260 (200- 260 AMP), PHD 260 (30 - 130 AMP)
Compatible with Series
PHD
Maximum Current
260 A
For Material Type
Aluminum, Mild Steel, Stainless Steel

Description

Water Tube, Compatible with Model PHD 2000 (200 AMP), PHD 2000 (40 - 100 AMP), PHD 260 (200- 260 AMP), PHD 260 (30 - 130 AMP), Compatible with Series PHD, Compatible with Brand ATTC, Maximum Current 260 A, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Features Water Tube, For Use With Hypertherm PHD130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.