Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Tube for HPR

  • Mfr # 220340ATTC

  • Zoro # G9535714


product price: $30.59
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
For Material Type
Aluminum, Mild Steel, Stainless Steel
Compatible with Series
HPR130, HPR260, HPR260XD, HPR400XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220340ATTC
Zoro #
G9535714
UPC #
-
Country of Origin
United States

Details

Item
Water Tube
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
For Material Type
Aluminum, Mild Steel, Stainless Steel
Compatible with Series
HPR130, HPR260, HPR260XD, HPR400XD
Maximum Current
260 A

Description

Water Tube, Compatible with Series HPR130, HPR260, HPR260XD, HPR400XD, Compatible with Brand Hypertherm, Maximum Current 260 A, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Use With Hypertherm HPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.