This item is Discontinued.

American Trail s 206-02-032-32 18 in. Extra-Wide Premium Directors Chair; Black Frame with Hunter Green Color Cover 206-02/032-32

This item is Discontinued.

American Trail

s 206-02-032-32 18 in. Extra-Wide Premium Directors Chair; Black Frame with Hunter Green Color Cover (Discontinued)

Mfr # 206-02/032-32
Zoro # G203976307
UPC # 30159262325
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
206-02/032-32
Zoro #
G203976307
UPC #
30159262325
Country of Origin
China

Details

Style
Directors Chair

Description

Superior materials meet sophisticated engineering with the American Trails American Hardwood grade Extra-Wide Director's Chairs. Made with Solid American Hardwood for lasting strength, beauty, and peace of mind. Foldable design makes transportation and storage a breeze. A perfect match of versatility and luxury for quality that you can see and feel. Wider seat provides extra comfort.

Features
  • American Hardwood
  • Light Assembly
  • Foldable design for effortless transport and storage
  • Built-in armrests provide comfort and support
  • Classic style fits permanent or temporary seating for any occasion
Specifications
  • Color: Black Frame with Hunter Green Color Cover
  • Seat Height: 18"
  • Back Dimension: 6" H x 22.5" L
  • Extra Wide Seat: 20" W
  • Seat Cover Size: 16" W x 20.5" L
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.