American Trails 373-01 Sunrise Kitchen Island with American Maple Top - White & Natural

  • Mfr # 373-01

  • Zoro # G204012776


product price:  $200.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
373-01
Zoro #
G204012776
UPC #
30159002907
Country of Origin
China

Description

Designed for tighter spaces and those who value extra counter space, our American Trails Sunrise Kitchen Island Small with Solid Maple Top is the perfect companion to start any project in the kitchen. Its two-tone neutral color design gives it a modern appeal that highlights the natural beauty of the American Maple top while complementing any current home decor. The smooth sliding drawer and 2 lower slatted shelves provide plenty of space to store everyday essentials or the supplies of todays recipe or project. The side even features a stainless steel towel rack for convenient hanging or decoration. Solid American Maple and solid wood construction ensure a sturdy construction and years of lasting beauty that can withstand everyday use.

Specifications
  • Color: Two-Tone White & Natural
  • Material: MapleTop, Pine Bottom
  • Assembly: Light Assembly
  • Dimension: 22.75" W x 20" D x 36.5" H
  • Weight: 34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.